Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E71T-8, 0.068", 13.5 lb

  • Mfr # ED012518

  • Zoro # G712320981


product price: $134.99
/ea
Sold in multiples of 4 for $539.96
Free Shipping & Returns

Key Features

Material
Carbon Steel
Shielding Type
Self-Shielded
Elongation (As Welded)
25% to 31%
Welding Current Designation
DCEN
AWS Classification
E71T-8-H16, E71T8-A2-CS3-H16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED012518
Zoro #
G712320981
UPC #
015082026893
Country of Origin
United States

Dimensions

Arbor Hole Diameter
6 11/16 in
Wire Diameter
0.068 in
Spool Diameter
9 1/2 in
Spool Width
3 in

Details

Item
Flux-Cored Welding Wire
Material
Carbon Steel
Shielding Type
Self-Shielded
Elongation (As Welded)
25% to 31%
Welding Current Designation
DCEN
AWS Classification
E71T-8-H16, E71T8-A2-CS3-H16
Spool Type
Plastic Spool
Process
Flux-Cored Welding (FCAW)
Yield Strength (As Welded)
66 to 75 ksi
Number of Passes
Multiple Passes, Single Pass
For Material Type
Carbon Steel
Yield Strength (Minimum Required)
58 ksi
Series
Innershield NR-232
Standards
AWS A5.20, AWS A5.36
Wire Type
Flux-Cored
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
83 to 89 ksi
Weight
13.5 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.068 in, Tensile Strength (As Welded) 83 to 89 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 75 ksi, Spool Type Plastic Spool, Series Innershield NR-232, Weight 13.5 lb, For Material Type Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H16, E71T8-A2-CS3-H16, Welding Current Designation DCEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.