Flux-Cored Wire, E71T-8, 0.072", 13.5 lb

  • Mfr # ED012522

  • Zoro # G712166275


product price: $125.99
/ea
Sold in multiples of 4 for $503.96
Free Shipping & Returns

Key Features

AWS Classification
E71T-8-H16, E71T8-A2-CS3-H16
Shielding Type
Self-Shielded
Welding Current Designation
DCEN
Material
Carbon Steel
Elongation (As Welded)
25% to 31%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED012522
Zoro #
G712166275
UPC #
015082026930
Country of Origin
United States

Dimensions

Wire Diameter
0.072 in
Spool Diameter
9 1/2 in
Arbor Hole Diameter
6 11/16 in
Spool Width
3 in

Details

AWS Classification
E71T-8-H16, E71T8-A2-CS3-H16
Shielding Type
Self-Shielded
Welding Current Designation
DCEN
Material
Carbon Steel
Item
Flux-Cored Welding Wire
Elongation (As Welded)
25% to 31%
Yield Strength (Minimum Required)
58 ksi
Wire Type
Flux-Cored
For Material Type
Carbon Steel
Series
Innershield NR-232
Yield Strength (As Welded)
66 to 75 ksi
Elongation (Minimum Required)
22 %
Spool Type
Plastic Spool
Weight
13.5 lb
Process
Flux-Cored Welding (FCAW)
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
83 to 89 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.20, AWS A5.36
Number of Passes
Multiple Passes, Single Pass

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.072 in, Tensile Strength (As Welded) 83 to 89 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 75 ksi, Spool Type Plastic Spool, Series Innershield NR-232, Weight 13.5 lb, For Material Type Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H16, E71T8-A2-CS3-H16, Welding Current Designation DCEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.