Zoro Homepage

Flux-Cored Wire, E71T-8, 5/64", 14 lb

  • Mfr # ED021604

  • Zoro # G612166276


product price: $149.99
/ea
Sold in multiples of 4 for $599.96
Free Shipping & Returns

Key Features

Shielding Type
Self-Shielded
AWS Classification
E71T-8-JH8, E71T8-A4-CS3-H8
Elongation (As Welded)
29% to 33%
Material
Carbon Steel
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED021604
Zoro #
G612166276
UPC #
015082043470
Country of Origin
United States

Dimensions

Arbor Hole Diameter
6 11/16 in
Spool Width
3 in
Spool Diameter
9 1/2 in
Wire Diameter
0.0781 in

Details

Shielding Type
Self-Shielded
AWS Classification
E71T-8-JH8, E71T8-A4-CS3-H8
Elongation (As Welded)
29% to 33%
Material
Carbon Steel
Item
Flux-Cored Welding Wire
Welding Current Designation
DCEN
Weight
14 lb
Series
Innershield NR-203MP
Elongation (Minimum Required)
22 %
Yield Strength (As Welded)
60 to 64 ksi
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
Spool Type
Plastic Spool
For Material Type
Carbon Steel
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Standards
AWS A5.20, AWS A5.36
Tensile Strength (As Welded)
74 to 79 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 74 to 79 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 60 to 64 ksi, Spool Type Plastic Spool, Series Innershield NR-203MP, Weight 14 lb, For Material Type Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-JH8, E71T8-A4-CS3-H8, Welding Current Designation DCEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.