Zoro Homepage

Flux Cored Wire, E71T-9M, 0.045", 50 lb

  • Mfr # ED031847

  • Zoro # G103508714


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031847
Zoro #
G103508714
UPC #
015082663876
Country of Origin
United States

Dimensions

Spool Diameter
14 in
Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Width
4 5/16 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A85
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
87 to 94 ksi (75% to 85% Argon/balance Carbon Dioxide)
Yield Strength (As Welded)
80 to 88 ksi (75% to 85% Argon/balance Carbon Dioxide)
Weight
50 lb
Yield Strength (Minimum Required)
58 ksi
Spool Type
Fiber Spool
Compatible Shielding Gas
75% to 85% Argon/Balance Carbon Dioxide
Elongation (As Welded)
24% to 26%
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
Shielding Type
Gas-Shielded

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 87 to 94 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 80 to 88 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A85, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.