Zoro Homepage

Flux Cored Wire, E71T-9M, 1/16", 50 lb

  • Mfr # ED031849

  • Zoro # G603508696


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031849
Zoro #
G603508696
UPC #
015082663890
Country of Origin
United States

Dimensions

Spool Width
4 5/16 in
Arbor Hole Diameter
2 in
Wire Diameter
0.0625 in
Spool Diameter
14 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A85
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% to 85% Argon/Balance Carbon Dioxide
Elongation (As Welded)
24% to 26%
Yield Strength (As Welded)
80 to 88 ksi (75% to 85% Argon/balance Carbon Dioxide)
Process
Flux-Cored Welding (FCAW)
Weight
50 lb
Elongation (Minimum Required)
22 %
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
87 to 94 ksi (75% to 85% Argon/balance Carbon Dioxide)
Yield Strength (Minimum Required)
58 ksi
Spool Type
Fiber Spool
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 87 to 94 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 80 to 88 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A85, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.