Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E71TG-G, 0.045", 10 lb

  • Mfr # ED026090

  • Zoro # G203508676


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.29, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
Series
Innershield NR-212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED026090
Zoro #
G203508676
UPC #
015082047447
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
8 in
Wire Diameter
0.045 in
Spool Width
2 3/16 in

Details

Item
Flux Cored Welding Wire
Material
Low-Alloy Steel
Standards
AWS A5.29, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
Series
Innershield NR-212
Number of Passes
Multiple Passes, Single Pass
Yield Strength (As Welded)
64 to 74 ksi
Elongation (Minimum Required)
20 %
Tensile Strength (As Welded)
84 to 88 ksi
Spool Type
Plastic Spool
Weight
10 lb
Process
Flux-Cored Welding (FCAW)
Yield Strength (Minimum Required)
58 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Tensile Strength (Minimum Required)
70 ksi
Shielding Type
Self-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Flux-Cored
Elongation (As Welded)
24% to 28%

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 84 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 74 ksi, Spool Type Plastic Spool, Series Innershield NR-212, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71TG-G-H16, E71TG-AZ-G-H16, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.