Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E71TG-G, 0.068", 14 lb

  • Mfr # ED027803

  • Zoro # G312321029


product price: $134.99
/ea
Sold in multiples of 4 for $539.96
Free Shipping & Returns

Key Features

Shielding Type
Self-Shielded
Elongation (As Welded)
24% to 28%
Material
Low-Alloy Steel
Welding Current Designation
DCEN
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED027803
Zoro #
G312321029
UPC #
015082465258
Country of Origin
United States

Dimensions

Spool Diameter
9 1/2 in
Spool Width
3 in
Wire Diameter
0.068 in
Arbor Hole Diameter
6 11/16 in

Details

Shielding Type
Self-Shielded
Elongation (As Welded)
24% to 28%
Material
Low-Alloy Steel
Welding Current Designation
DCEN
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
Item
Flux-Cored Welding Wire
Yield Strength (As Welded)
64 to 74 ksi
Series
Innershield NR-212
Yield Strength (Minimum Required)
58 ksi
Wire Type
Flux-Cored
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
20 %
Number of Passes
Multiple Passes, Single Pass
Weight
14 lb
Standards
AWS A5.29, AWS A5.36
Spool Type
Plastic Spool
Process
Flux-Cored Welding (FCAW)
For Material Type
Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
84 to 88 ksi

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.068 in, Tensile Strength (As Welded) 84 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 74 ksi, Spool Type Plastic Spool, Series Innershield NR-212, Weight 14 lb, For Material Type Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71TG-G-H16, E71TG-AZ-G-H16, Welding Current Designation DCEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.