Flux-Cored Wire, E71TG-G, 0.068", 25 lb

  • Mfr # ED030642

  • Zoro # G803508656


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.29, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
Series
Innershield NR-212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030642
Zoro #
G803508656
UPC #
015082784960
Country of Origin
United States

Dimensions

Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Wire Diameter
0.068 in

Details

Item
Flux Cored Welding Wire
Material
Low-Alloy Steel
Standards
AWS A5.29, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
Series
Innershield NR-212
Spool Type
Steel Spool
Yield Strength (As Welded)
64 to 74 ksi
Tensile Strength (As Welded)
84 to 88 ksi
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
24% to 28%
Number of Passes
Multiple Passes, Single Pass
Elongation (Minimum Required)
20 %
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Shielding Type
Self-Shielded
Weight
25 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
70 ksi
Wire Type
Flux-Cored
Process
Flux-Cored Welding (FCAW)

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.068 in, Tensile Strength (As Welded) 84 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 74 ksi, Spool Type Steel Spool, Series Innershield NR-212, Weight 25 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71TG-G-H16, E71TG-AZ-G-H16, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.