Zoro Homepage

Flux-Cored Wire, E71TG-G, 5/64", 14 lb

  • Mfr # ED027794

  • Zoro # G712321018


product price: $124.99
/ea
Sold in multiples of 4 for $499.96
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Shielding Type
Self-Shielded
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
Welding Current Designation
DCEN
Elongation (As Welded)
24% to 28%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED027794
Zoro #
G712321018
UPC #
015082465234
Country of Origin
United States

Dimensions

Arbor Hole Diameter
6 11/16 in
Spool Width
3 in
Wire Diameter
0.0781 in
Spool Diameter
9 1/2 in

Details

Material
Low-Alloy Steel
Item
Flux-Cored Welding Wire
Shielding Type
Self-Shielded
AWS Classification
E71TG-G-H16, E71TG-AZ-G-H16
Welding Current Designation
DCEN
Elongation (As Welded)
24% to 28%
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Spool Type
Plastic Spool
Process
Flux-Cored Welding (FCAW)
Yield Strength (As Welded)
64 to 74 ksi
Tensile Strength (As Welded)
84 to 88 ksi
Standards
AWS A5.29, AWS A5.36
Number of Passes
Multiple Passes, Single Pass
Elongation (Minimum Required)
20 %
Wire Type
Flux-Cored
Series
Innershield NR-212
For Material Type
Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
14 lb

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 84 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 74 ksi, Spool Type Plastic Spool, Series Innershield NR-212, Weight 14 lb, For Material Type Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71TG-G-H16, E71TG-AZ-G-H16, Welding Current Designation DCEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.