Flux-Cored Wire, E81T1-Ni1C, 1/16", 50 lb

  • Mfr # ED032745

  • Zoro # G303508705


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.29
Welding Current Designation
DCEP
AWS Classification
E81T1-Ni1C-JH4, E81T1-C1A4-Ni1-H4
Series
UltraCore 81Ni1C-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED032745
Zoro #
G303508705
UPC #
015082695204
Country of Origin
United States

Dimensions

Wire Diameter
0.0625 in
Arbor Hole Diameter
2 in
Spool Diameter
14 in
Spool Width
4 5/16 in

Details

Item
Flux Cored Welding Wire
Material
Low-Alloy Steel
Standards
AWS A5.29
Welding Current Designation
DCEP
AWS Classification
E81T1-Ni1C-JH4, E81T1-C1A4-Ni1-H4
Series
UltraCore 81Ni1C-H
Weight
50 lb
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
19 %
Tensile Strength (As Welded)
86 to 91 ksi
Yield Strength (Minimum Required)
68 ksi
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
78 to 84 ksi
Tensile Strength (Minimum Required)
80 ksi
Wire Type
Flux-Cored
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Spool Type
Fiber Spool
Compatible Shielding Gas
100% Carbon Dioxide
Elongation (As Welded)
25% to 28%

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 86 to 91 ksi (100 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 78 to 84 ksi (100 Percent Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 81Ni1C-H, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.