Flux-Cored Wire, FROG MANG, 5/64", 25 lb

  • Mfr # ED026105

  • Zoro # G103508806


product price: $341.99
/ea
Free Shipping & Returns

Key Features

For Material Type
Manganese Steel
Spool Type
Steel Spool
Spool Width
4 1/4 in
Series
Lincore FROG MANG
Spool Diameter
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED026105
Zoro #
G103508806
UPC #
015082004037
Country of Origin
United States

Dimensions

Spool Width
4 1/4 in
Spool Diameter
11 13/16 in
Wire Diameter
0.0781 in
Arbor Hole Diameter
2 1/16 in

Details

For Material Type
Manganese Steel
Item
Hardfacing Flux-Cored Wire
Spool Type
Steel Spool
Series
Lincore FROG MANG
Shielding Type
Self-Shielded
Alloy Type
Severe Impact
For Welding Position
Flat, Horizontal
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Process
Flux-Cored Welding (FCAW)
Welding Current Designation
DCEP
Typical Application
Railroad Crossing Diamonds, Railroad Frogs
Wire Type
Flux-Cored
Weight
25 lb
Alloy Composition
30% Max Manganese, 10% Max Chromium, 2% Max Carbon, 1% Max Silicon, Balance Iron
Rockwell Hardness
20 to 30 HRC (As Welded), 40 to 50 HRC (Work-Hardened)

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP, Rockwell Hardness 20 to 30 HRC (As Welded), 40 to 50 HRC (Work-Hardened), Spool Type Steel Spool, Series Lincore FROG MANG, Weight 25 lb, For Material Type Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.