Flux-Cored Wire, Lincore 33, 5/64", 25 lb
Mfr # ED031118
Zoro # G903508778
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Spool Type
Steel Spool
Wire Diameter
0.0781 in
Shielding Type
Self-Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED031118
Zoro #
G903508778
UPC #
015082807447
Country of Origin
United States
Dimensions
Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.0781 in
Spool Diameter
11 13/16 in
Details
Spool Type
Steel Spool
Shielding Type
Self-Shielded
Alloy Type
Build-Up
Wire Type
Flux-Cored
Rockwell Hardness
14 to 30 HRC (1 Layer, As Welded), 28 to 34 HRC (1 Layer, Work-Hardened), 26 to 32 HRC (2 Layers, As Welded), 32 to 36 HRC (2 Layers, Work-Hardened), 38 to 42 HRC (2 Layers, Flame-Hardened/Water-Quenched), 25 to 34 HRC (3 Layers, As Welded), 35 to 38 HRC (3 Layers, Work-Hardened)
Process
Flux-Cored Welding (FCAW)
Alloy Composition
5% to 10% Calcium Fluoride, 1.8% to 2.3% Manganese, 1.4% to 1.9% Aluminum, 1.1% to 1.4% Chromium, 0.45% to 0.75% Silicon, Balance Iron
Item
Hardfacing Flux-Cored Wire
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
For Material Type
Carbon Steel, Low-Alloy Steel
For Welding Position
Flat, Horizontal
Welding Current Designation
DCEP
Typical Application
Weight
25 lb
Series
Lincore 33
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.