Flux-Cored Wire, Lincore 33, 7/64", 50 lb
Mfr # ED011240
Zoro # G503508789
product price:Â $544.99
/ea
Free Shipping & Returns
Key Features
Weight
50 lb
For Material Type
Carbon Steel, Low-Alloy Steel
Spool Type
Spool
Series
Lincore 33
Alloy Type
Build-Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED011240
Zoro #
G503508789
UPC #
015082024066
Country of Origin
United States
Dimensions
Wire Diameter
0.1094 in
Arbor Hole Diameter
12 in
Spool Diameter
16 1/2 in
Spool Width
4 5/8 in
Details
Weight
50 lb
For Material Type
Carbon Steel, Low-Alloy Steel
Spool Type
Spool
Series
Lincore 33
Alloy Type
Build-Up
Typical Application
Item
Hardfacing Flux-Cored Wire
Shielding Type
Self-Shielded
Welding Current Designation
DCEP
Alloy Composition
5% to 10% Calcium Fluoride, 1.8% to 2.3% Manganese, 1.4% to 1.9% Aluminum, 1.1% to 1.4% Chromium, 0.45% to 0.75% Silicon, Balance Iron
Rockwell Hardness
14 to 30 HRC (1 Layer, As Welded), 28 to 34 HRC (1 Layer, Work-Hardened), 26 to 32 HRC (2 Layers, As Welded), 32 to 36 HRC (2 Layers, Work-Hardened), 38 to 42 HRC (2 Layers, Flame-Hardened/Water-Quenched), 25 to 34 HRC (3 Layers, As Welded), 35 to 38 HRC (3 Layers, Work-Hardened)
Process
Flux-Cored Welding (FCAW)
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
For Welding Position
Flat, Horizontal
Wire Type
Flux-Cored
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.1094 in, Welding Current Designation DCEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.