Flux-Cored Wire, Lincore 55, 0.045", 25 lb

  • Mfr # ED031120

  • Zoro # G703508817


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

For Welding Position
Flat, Horizontal
Spool Type
Steel Spool
Process
Flux-Cored Welding (FCAW)
Alloy Type
Metal-to-Metal
Rockwell Hardness
50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031120
Zoro #
G703508817
UPC #
015082807485
Country of Origin
United States

Dimensions

Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.045 in
Spool Width
4 1/4 in

Details

For Welding Position
Flat, Horizontal
Spool Type
Steel Spool
Process
Flux-Cored Welding (FCAW)
Alloy Type
Metal-to-Metal
Rockwell Hardness
50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched)
Typical Application
Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Bucket Pins, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Drag Chain Drive Sprockets, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Hog Teeth, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Logging Arch Wheels, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions
Welding Current Designation
DCEP
Weight
25 lb
Item
Hardfacing Flux-Cored Wire
Wire Type
Flux-Cored
Alloy Composition
5.3% Chromium, 1.4% Aluminum, 1.3% Manganese, 0.45% Carbon, 0.53% Silicon, 0.8% Molybdenum, Balance Iron
Series
Lincore 55
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
Finish/Coating
Flux-Coated
Shielding Type
Self-Shielded

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Metal-to-Metal, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched), Spool Type Steel Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.