Flux-Cored Wire, Lincore 55, 7/64", 50 lb
Mfr # ED011280
Zoro # G603508832
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Alloy Type
Metal-to-Metal
Finish/Coating
Flux-Coated
For Welding Position
Flat, Horizontal
Process
Flux-Cored Welding (FCAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED011280
Zoro #
G603508832
UPC #
015082024202
Country of Origin
United States
Dimensions
Spool Width
4 5/8 in
Wire Diameter
0.1094 in
Arbor Hole Diameter
12 in
Spool Diameter
16 1/2 in
Details
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Alloy Type
Metal-to-Metal
Finish/Coating
Flux-Coated
For Welding Position
Flat, Horizontal
Process
Flux-Cored Welding (FCAW)
Welding Current Designation
DCEP
Wire Type
Flux-Cored
Rockwell Hardness
50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched)
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
Weight
50 lb
Alloy Composition
5.3% Chromium, 1.4% Aluminum, 1.3% Manganese, 0.45% Carbon, 0.53% Silicon, 0.8% Molybdenum, Balance Iron
Item
Hardfacing Flux-Cored Wire
Typical Application
Shielding Type
Self-Shielded
Spool Type
Spool
Series
Lincore 55
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Metal-to-Metal, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.1094 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 59 HRC (1 Layer, As Welded), 50 to 60 HRC (2 Layers, As Welded), 53 to 62 HRC (1 Layer, Work-Hardened), 56 to 62 HRC (2 Layers, Work-Hardened), 52 to 54 HRC (2 Layers, Flame-Hardened/Water-Quenched), Spool Type Spool, Series Lincore 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.