Flux-Cored Wire, Lincore 55-G, 1/16", 25 lb

  • Mfr # ED028177

  • Zoro # G303508781


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Shielding Type
Gas-Shielded
Material
Flux-Cored Gas Shielded (FCAW-G) Wire
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide, 98% Argon/2% Oxygen
Arbor Hole Diameter
2 in
Welding Current Designation
DCEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED028177
Zoro #
G303508781
UPC #
015082482491
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Wire Diameter
0.0625 in
Spool Diameter
12 in

Details

Shielding Type
Gas-Shielded
Material
Flux-Cored Gas Shielded (FCAW-G) Wire
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide, 98% Argon/2% Oxygen
Welding Current Designation
DCEP
Process
Flux-Cored Welding (FCAW)
Item
Hardfacing Flux-Cored Wire
Wire Type
Flux-Cored
Typical Application
Bail Eyes, Bark Conveyor Trunnions, Boom Heels, Brake Drums, Cable Sheaves, Cams, Clutch Jaws, Coiler Rolls, Continuous Caster Rolls, Conveyor Chains and Links, Crane Wheels, Debarking Hammers, Dragline Chains, Dragline Clevis, Dragline Pins, Drive Rolls, Drive Segments, Drive Sprockets, Drive Tumblers, Earth Moving and Agricultural Equipment, Extruder Rams, Gear Teeth, Gears, Idlers, Ladle Pins, Latch Plates and Bars, Loader Clutch Lugs, Mine Car Wheels, Pinch Rolls, Power Shovel Tumblers, Shafts, Shovel Rollers, Sprocket Drums, Track Pads, Tractor Rails, Tractor Rollers, Travelling Sprockets, Trunnions
Rockwell Hardness
50 to 51 HRC (1 Layer, 75% Argon/25% Carbon Dioxide), 53 to 54 HRC (2 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (3 Layers, 75% Argon/25% Carbon Dioxide), 54 to 55 HRC (1 Layer, 98% Argon/2% Oxygen), 55 to 56 HRC (2 Layers, 98% Argon/2% Oxygen), 56 to 57 HRC (3 Layers, 98% Argon/2% Oxygen)
Alloy Type
Metal-to-Metal
Finish/Coating
Flux-Coated
Series
Lincore 55-G
For Material Type
Carbon Steel, Low-Alloy Steel
For Welding Position
Flat, Horizontal
Spool Type
Plastic Spool
Weight
25 lb
Alloy Composition
5.61% to 6.44% Chromium, 1.24% to 1.3% Manganese, 0.93% to 1.18% Silicon, 0.55% to 0.65% Molybdenum, 0.39% to 0.47% Carbon, Balance Iron

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Metal-to-Metal, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.