Flux-Cored Wire, Lincore 60-O, 1/16", 25 lb
Mfr # ED031132
Zoro # G303508835
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Spool Type
Steel Spool
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Alloy Type
Severe Abrasion
Arbor Hole Diameter
2 1/16 in
Wire Type
Flux-Cored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED031132
Zoro #
G303508835
UPC #
015082807607
Country of Origin
United States
Dimensions
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Wire Diameter
0.0625 in
Spool Width
4 1/4 in
Details
Spool Type
Steel Spool
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Item
Hardfacing Flux-Cored Wire
Alloy Type
Severe Abrasion
Wire Type
Flux-Cored
Welding Current Designation
DCEP
Alloy Composition
18.5% to 22.9% Chromium, 4% to 4.6% Carbon, 1% to 1.8% Manganese, 0.5% to 0.9% Silicon, 0.3% to 0.4% Aluminum, Balance Iron
Series
Lincore 60-O
For Material Type
Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Weight
25 lb
For Welding Position
Flat, Horizontal
Shielding Type
Self-Shielded
Typical Application
Rockwell Hardness
50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers)
Process
Flux-Cored Welding (FCAW)
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Abrasion, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers), Spool Type Steel Spool, Series Lincore 60-O, Weight 25 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.