Flux-Cored Wire, Lincore 60-O, 5/64", 25 lb
Mfr # ED031133
Zoro # G803508816
product price:Â $594.99
/ea
Free Shipping & Returns
Key Features
Shielding Type
Self-Shielded
Weight
25 lb
Series
Lincore 60-O
Process
Flux-Cored Welding (FCAW)
Typical Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED031133
Zoro #
G803508816
UPC #
015082807614
Country of Origin
United States
Dimensions
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Wire Diameter
0.0781 in
Details
Item
Hardfacing Flux-Cored Wire
Shielding Type
Self-Shielded
Weight
25 lb
Series
Lincore 60-O
Process
Flux-Cored Welding (FCAW)
Typical Application
For Welding Position
Flat, Horizontal
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
For Material Type
Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Wire Type
Flux-Cored
Rockwell Hardness
50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers)
Spool Type
Steel Spool
Welding Current Designation
DCEP
Alloy Composition
18.5% to 22.9% Chromium, 4% to 4.6% Carbon, 1% to 1.8% Manganese, 0.5% to 0.9% Silicon, 0.3% to 0.4% Aluminum, Balance Iron
Alloy Type
Severe Abrasion
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Abrasion, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers), Spool Type Steel Spool, Series Lincore 60-O, Weight 25 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.