Flux-Cored Wire, Lincore 60-O, 5/64", 50 lb
Mfr # ED019887
Zoro # G203508836
product price:Â $1,244.99
/ea
Free Shipping & Returns
Key Features
For Material Type
Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Wire Type
Flux-Cored
Weight
50 lb
Spool Type
Spool
Welding Current Designation
DCEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED019887
Zoro #
G203508836
UPC #
015082040233
Country of Origin
United States
Dimensions
Wire Diameter
0.0781 in
Spool Width
4 5/8 in
Spool Diameter
16 1/2 in
Arbor Hole Diameter
12 in
Details
For Material Type
Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Wire Type
Flux-Cored
Weight
50 lb
Spool Type
Spool
Welding Current Designation
DCEP
Series
Lincore 60-O
Shielding Type
Self-Shielded
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Typical Application
Process
Flux-Cored Welding (FCAW)
Alloy Composition
18.5% to 22.9% Chromium, 4% to 4.6% Carbon, 1% to 1.8% Manganese, 0.5% to 0.9% Silicon, 0.3% to 0.4% Aluminum, Balance Iron
Rockwell Hardness
50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers)
Alloy Type
Severe Abrasion
For Welding Position
Flat, Horizontal
Item
Hardfacing Flux-Cored Wire
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Abrasion, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers), Spool Type Spool, Series Lincore 60-O, Weight 50 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.