Flux-Cored Wire, Lincore BU, 5/64", 25 lb

  • Mfr # ED031115

  • Zoro # G303508842


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Alloy Composition
5% to 10% Calcium Fluoride, 1.5% Aluminum, 0.5% Manganese, 0.25% Silicon, 0.25% Carbon, Balance Iron
Weight
25 lb
Process
Flux-Cored Welding (FCAW)
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Shielding Type
Self-Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031115
Zoro #
G303508842
UPC #
015082807416
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in
Wire Diameter
0.0781 in
Spool Diameter
11 13/16 in

Details

Alloy Composition
5% to 10% Calcium Fluoride, 1.5% Aluminum, 0.5% Manganese, 0.25% Silicon, 0.25% Carbon, Balance Iron
Weight
25 lb
Process
Flux-Cored Welding (FCAW)
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Shielding Type
Self-Shielded
Rockwell Hardness
78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened)
Item
Hardfacing Flux-Cored Wire
Series
Lincore BU
For Material Type
Carbon Steel, Low-Alloy Steel
Typical Application
Cable Sheaves, Cams, Crane Wheels, Drive Sprockets, Drums, Idlers, Mine Cars, Power Shovel Tumblers, Pulleys, Shafts, Tractor Rollers, Trunnions
Finish/Coating
Flux-Coated
For Welding Position
Flat, Horizontal
Wire Type
Flux-Cored
Welding Current Designation
DCEP
Spool Type
Steel Spool
Alloy Type
Build-Up

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP, Rockwell Hardness 78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened), Spool Type Steel Spool, Series Lincore BU, Weight 25 lb, For Material Type Carbon Steel, Low-Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.