Gas Cylinder Cart, For R3R-400/500

  • Mfr # K841

  • Zoro # G7243686


product price: $1,432.19
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

For Use With
CV-400, DC-400, R3R-400, R3R-500
Material
Steel
Application
Move Welder And Gas Cylinders Easily And Safely With The Sturdy K841 Undercarriage
Characteristics
Platform Undercarriage Will Mount Two Gas Cylinders At Rear Of Welder
Includes
K841 Undercarriage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K841
Zoro #
G7243686
UPC #
015082073644
Country of Origin
United States

Details

Item
Gas Cylinder Undercarriage
For Use With
CV-400, DC-400, R3R-400, R3R-500
Material
Steel
Application
Move Welder And Gas Cylinders Easily And Safely With The Sturdy K841 Undercarriage
Characteristics
Platform Undercarriage Will Mount Two Gas Cylinders At Rear Of Welder
Includes
K841 Undercarriage
Frame Material
Steel
Number of Cylinders Held
2
Number of Wheels
4
Product Type
Undercarriage

Description

Gas Cylinder Undercarriage, Number of Cylinders Held 2, Frame Material Steel, Includes K841 Undercarriage, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.