Gas Diffuser

  • Mfr # KP52FN

  • Zoro # G310832275


product price:  $17.39
/ea
Sold in multiples of 2 for $34.78

Key Features

Compatible MIG Gun Model
Magnum 200 FM
Compatible MIG Gun Series
Magnum 200, Magnum 250L
Features
Compatible with Magnum 200 FM welding guns
Connection Type
Threaded
Maximum Wire Diameter
0.045 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KP52FN
Zoro #
G310832275
UPC #
015082767222
Country of Origin
China

Dimensions

Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.035 in

Details

Item
Gas Diffuser,025-045,Magnum Gun(52Fn)
Compatible MIG Gun Model
Magnum 200 FM
Compatible MIG Gun Series
Magnum 200, Magnum 250L
Features
Compatible with Magnum 200 FM welding guns
Connection Type
Threaded
Gas Diffuser Number
KP52FN
Compatible Contact Tip Series
Magnum 250A
Compatible Brand
Lincoln Electric
Material
Brass
Amperage - Maximum
200 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Description

Gas Diffuser,025-045,Magnum Gun(52Fn), Gas Diffuser Number KP52FN, Connection Type Threaded, Diffuser to Tip Relationship Not Applicable, Features Compatible with Magnum 200 FM welding guns, Material Brass, Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.