Gas Diffuser

  • Mfr # KP54A

  • Zoro # G410832168


product price:  $9.19
/ea

Key Features

Gas Diffuser Number
KP54A
Compatible Contact Tip Series
Magnum 400A
Minimum Wire Diameter
0.025 in
Amperage - Maximum
400 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KP54A
Zoro #
G410832168
UPC #
015082763361
Country of Origin
China

Dimensions

Minimum Wire Diameter
0.025 in
Maximum Wire Diameter
0.078 in

Details

Item
Gas Diffuser,025-5/64,Magnum Gun (52)
Gas Diffuser Number
KP54A
Compatible Contact Tip Series
Magnum 400A
Amperage - Maximum
400 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible MIG Gun Series
Magnum 300, Magnum 400
Compatible MIG Gun Model
Magnum 400 FM
Material
Brass
Features
Compatible with Magnum 400 FM welding guns
Compatible Brand
Lincoln Electric
Connection Type
Threaded

Description

Gas Diffuser,025-5/64,Magnum Gun (52), Gas Diffuser Number KP54A, Connection Type Threaded, Diffuser to Tip Relationship Not Applicable, Features Compatible with Magnum 400 FM welding guns, Material Brass, Maximum Wire Diameter 0.078 in, Minimum Wire Diameter 0.025 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.