Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gouge Shield

  • Mfr # KP2844-12

  • Zoro # G4558849


product price: $49.69
/ea
Sold in multiples of 2 for $99.38

Key Features

Welding Processes
Plasma Cutting
For Use With
Tomahawk 1000
Compatible with Brand
Lincoln
Application
Plasma Cutting
Compatible with Series
LC65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP2844-12
Zoro #
G4558849
UPC #
-
Country of Origin
Italy

Details

Item
Gouge Shield
Welding Processes
Plasma Cutting
For Use With
Tomahawk 1000
Compatible with Brand
Lincoln
Application
Plasma Cutting
Compatible with Series
LC65
Compatible with Model
K2848-1
For Plasma Cutter Model
K2808-1
Maximum Current
60 A
For Plasma Cutter Series
Tomahawk 1000
Shield Type
Gouge Shield
Cutting Configuration
Gouging
For Plasma Torch Type
Handheld
Compatible with Manufacturer Part Number
K2808-1

Description

Gouge Shield, For Plasma Cutter Model K2808-1, For Plasma Cutter Series Tomahawk 1000, Compatible with Model K2848-1, Compatible with Brand Lincoln, Shield Type Gouge Shield, Compatible with Series LC65, Maximum Current 60 A, Cutting Configuration Gouging, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Manufacturer Part Number K2808-1, For Plasma Torch Type Handheld, For Use With Tomahawk 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.