Shop LINCOLN ELECTRIC
See all product information
Create Account
GougingNozzle, LincolnElectric
Mfr # KP2843-4
Zoro # G802283387
product price:Â
$
18.29
/ea
Sold in multiples of 5 for $91.45
Key Features
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
Material
Copper
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Series
Tomahawk 625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2843-4
- Zoro #
- G802283387
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Gouging Nozzle
- Welding Processes
- Plasma Cutting
- Compatible with Brand
- Lincoln
- Material
- Copper
- For Plasma Torch Type
- Handheld, Machine
- For Plasma Cutter Series
- Tomahawk 625
- Compatible with Plasma Gas
- Air
- For Material Type
- Aluminum, Mild Steel, Stainless Steel
- Cutting Configuration
- Gouging
- Maximum Current
- 40 A
- For Plasma Cutter Model
- K2807-1
- Compatible with Series
- LC40
- Compatible with Model
- K2847-1
- Compatible Brand
- Lincoln Electric
- Compatible Plasma Torch Model
- K2847-1
- Compatible Plasma Torch Series
- LC40
- Compatible Plasma Cutter Model
- K2807-1
- Compatible Plasma Torch Type
- Handheld, Machine
- Amperage - Maximum
- 40 A
- For Gas Type
- Air
- Compatible Plasma Cutter Series
- Tomahawk 625
- Process
- Plasma Cutting
Description
Gouging Nozzle, For Plasma Cutter Model K2807-1, For Plasma Cutter Series Tomahawk 625, Compatible with Model K2847-1, Compatible with Series LC40, Compatible with Brand Lincoln, Maximum Current 40 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Gouging, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.