Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Clamp

  • Mfr # K5482-1

  • Zoro # G714887222


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Color
Black, Silver
Overall Height
12 in
Weight
4 lb
Welding Processes
Stick, TIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K5482-1
Zoro #
G714887222
UPC #
015082701387
Country of Origin
Mexico

Dimensions

Overall Width
12 in
Overall Height
12 in
Overall Depth
3 in

Details

Item
Ground Clamp
Color
Black, Silver
Weight
4 lb
Welding Processes
Stick, TIG
For Material Type
Stainless Steel, Steel

Description

Ground Clamp 12.5 Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.