Shop LINCOLN ELECTRIC
See all product information
Create Account
Gun Tube, Lincoln Electric
- Mfr # KP2906-62
- Zoro # G112925007
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Process
Flux-Cored Welding (FCAW)
Overall Length
6 in
Angle
62 Degrees
Outer Jacket Material
Stainless Steel
Compatible Brand
Lincoln Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2906-62
- Zoro #
- G112925007
- UPC #
- 015082897264
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Gun Tube
- Process
- Flux-Cored Welding (FCAW)
- Angle
- 62 Degrees
- Outer Jacket Material
- Stainless Steel
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Series
- K126 PRO Innershield
Description
Gun Tube, Angle 62 Degrees , Outer Jacket Material Stainless Steel, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.