Shop LINCOLN ELECTRIC
See all product information
Create Account
Gun Tube, Lincoln Electric
- Mfr # KP2925-45
- Zoro # G502318679
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Compatible with Model
K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4
Angle
45 Degrees
Compatible with Series
Magnum Pro Curve 300
Compatible with Brand
Lincoln
Maximum Current
300 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2925-45
- Zoro #
- G502318679
- UPC #
- 015082532899
- Country of Origin
- China
- Compatible with Model
- K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4
- Angle
- 45 Degrees
- Compatible with Series
- Magnum Pro Curve 300
- Compatible with Brand
- Lincoln
- Maximum Current
- 300 A
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Item
- Gun Tube
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible MIG Gun Series
- Magnum Pro Curve 300
- Compatible MIG Gun Model
- K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4
- Compatible Brand
- Lincoln Electric
- Amperage - Maximum
- 300 A
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro Curve 300, Compatible with Model K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, Angle 45 Degrees , Maximum Current 300 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.