Gun Tube, Lincoln Electric
- Mfr # KP4087-1
- Zoro # G802320082
product price:Â
$
56.85
/ea
Key Features
Compatible with Brand
Lincoln
Maximum Current
175 A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Angle
60 Degrees
Compatible with Series
Magnum Pro 175L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4087-1
- Zoro #
- G802320082
- UPC #
- 015082595009
- Country of Origin
- Mexico
- Item
- Gun Tube
- Compatible with Brand
- Lincoln
- Maximum Current
- 175 A
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Angle
- 60 Degrees
- Compatible with Series
- Magnum Pro 175L
- Compatible with Model
- K4529-1, K4872-1
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Model
- K4529-1, K4872-1
- Compatible MIG Gun Series
- Magnum Pro 175L
- Amperage - Maximum
- 175 A
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro 175L, Compatible with Model K4529-1, K4872-1, Angle 60 Degrees , Maximum Current 175 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.