Handheld Plasma Torch
- Mfr # KP5849-25
- Zoro # G423357542
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Duty Cycle
100 %
Plasma Torch Series
FlexCut 150
Head Angle
90 Degrees
Compatible Plasma Cutter Series
FlexCut
For Rear Connection Type
Machine Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP5849-25
- Zoro #
- G423357542
- UPC #
- 015082817736
- Country of Origin
- Italy
- Item
- Handheld Plasma Torch
- Duty Cycle
- 100 %
- Plasma Torch Series
- FlexCut 150
- Head Angle
- 90 Degrees
- Compatible Plasma Cutter Series
- FlexCut
- For Rear Connection Type
- Machine Connector
- Plasma Torch Type
- Handheld
- Features
- Optimal Air Flow - Designed for maximized performance with the FlexCut 35Air's internal air compressor
- Amperage - Maximum
- 125 A
- Includes
- Torch Lead Included
Dimensions
- Cable Length
- 25 ft
- Fits Chest Size
- Optimal Air Flow - Designed for maximized performance with the FlexCut 35Air's internal air compressor
Description
Handheld Plasma Torch, Cable Length 25 ft, Duty Cycle 100 Percent, For Rear Connection Type Machine Connector, Plasma Torch Type Handheld, Features Optimal Air Flow - Designed for maximized performance with the FlexCut 35Air's internal air compressor, Head Angle 90 Degrees , Includes Torch Lead Included
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.