Hard Hat PAPR w/Exten. Battery, 3250D, FGS

  • Mfr # K4550-6

  • Zoro # G213324709


product price:  $4,110.99
/ea
Free Shipping & Returns

Key Features

Headgear Type
Advanced Pivot
System Type
PAPR
Includes
Viking Hard Hat Helmet 3250D FGS Black,Blower unit,Head cover,Hose,2 Particulate filters,29-52 in. padded belt,Shoulder strap,120 V Battery charger,Duffle bag,Rechargeable battery,Pre-filter,Spark guard,Hose cover
Battery Chemistry
lithium ion
Standards
NIOSH 42 CFR Part 84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K4550-6
Zoro #
G213324709
UPC #
015082969367
Country of Origin
China

Details

Item
Hard Hat PAPR w/Exten. Battery,3250D,FGS
Headgear Type
Advanced Pivot
System Type
PAPR
Includes
Viking Hard Hat Helmet 3250D FGS Black,Blower unit,Head cover,Hose,2 Particulate filters,29-52 in. padded belt,Shoulder strap,120 V Battery charger,Duffle bag,Rechargeable battery,Pre-filter,Spark guard,Hose cover
Battery Chemistry
lithium ion
Standards
NIOSH 42 CFR Part 84

Description

Hard Hat PAPR w/Exten. Battery,3250D,FGS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.