Helmet, Viking(TM), 2450 ADV Series, Black

  • Mfr # K3028-5

  • Zoro # G112192126


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1
Includes
(2) KP2931-1 Inside Cover Lens, (5) KP2898-1 Outside Cover Lens, Bandana, Decal Sheet, VIKING 2450ADV Welding Helmet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3028-5
Zoro #
G112192126
UPC #
015082978635
Country of Origin
China

Details

Item
Helmet,Viking(TM),2450 ADV Series,Black
Number of Arc Sensors
4
Color
Black
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1
Includes
(2) KP2931-1 Inside Cover Lens, (5) KP2898-1 Outside Cover Lens, Bandana, Decal Sheet, VIKING 2450ADV Welding Helmet
Features
5 Year Warranty, Digital User Interface, Extra Large Viewing Area, Industry Leading Optics, Modular LED Light
ADF Controls
Digital
Series
VIKING(TM) 2450 ADV
Includes Batteries
No
Battery Type
Replaceable
Magnification
Yes
EN379 Classification
1/1/1/1
Helmet Material
Proprietary Nylon
Helmet Type
Auto-Darkening
includes Electromagnetic Sensor
Yes
Graphics
None
Switching Speed
1/25000 sec
Suspension Adjustment Type
Ratchet
Lens Color
Purple
Light State
3 1/2
TIG AMP Rating
2 A
Welding Shade Designation
W5 - W13
Power Source
Battery, Solar
Grind Mode
Yes

Description

Helmet,Viking(TM),2450 ADV Series,Black

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.