Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPA Filter, 8.1 in H, 23.6 in W

  • Mfr # KP2752-14

  • Zoro # G906350688


product price: $579.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
23.6 in
Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Features
Replacement HEPA Filter for DownFlex Tables Equipped with Optional HEPA Filter Kit (K2752-1)
Compatible Extractor Series
Prism Down Draft
Compatible Extractor Manufacturer Part Number
K2751-10, K2751-13, K2751-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2752-14
Zoro #
G906350688
UPC #
015082629100
Country of Origin
Latvia

Dimensions

Overall Width
23.6 in
Overall Depth
26.5 in
Overall Height
8.1 in

Details

Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Features
Replacement HEPA Filter for DownFlex Tables Equipped with Optional HEPA Filter Kit (K2752-1)
Compatible Extractor Series
Prism Down Draft
Compatible Extractor Manufacturer Part Number
K2751-10, K2751-13, K2751-14
Filter Type
HEPA Filter

Description

Filter Type HEPA Filter, Compatible Extractor Series Prism Down Draft, Compatible Extractor Manufacturer Part Number K2751-10, K2751-13, K2751-14, Features Replacement HEPA Filter for DownFlex Tables Equipped with Optional HEPA Filter Kit (K2752-1), Overall Depth 26.5 in, Overall Height 8.1 in, Overall Width 23.6 in, Process Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.