Input Cord, TIG Welding
Mfr # KP5655-1
Zoro # G315831853
product price: $27.69
/eaKey Features
Compatible with Series
ELEVATE(TM)
Overall Length
8 in
Compatible with Brand
Lincoln
Application
TIG Welding
Compatible with Model
ELEVATE(TM) SLi Battery Powered Welder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP5655-1
Zoro #
G315831853
UPC #
015082722566
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
4 in
Cable Length
7 1/2 ft
Details
Compatible with Series
ELEVATE(TM)
Compatible with Brand
Lincoln
Application
TIG Welding
Compatible with Model
ELEVATE(TM) SLi Battery Powered Welder
Item
Input Cord
Description
Input Cord 120V 7.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.