Shop LINCOLN ELECTRIC
See all product information
Create Account
Insulator
- Mfr # KP2907-1
- Zoro # G323355099
product price:Â
$
11.55
/ea
Key Features
Process
Flux-Cored Welding (FCAW)
Compatible MIG Gun Series
K126 PRO Innershield
Compatible Brand
Lincoln Electric
Material
Teflon
Compatible MIG Gun Model
K126 PRO Innershield Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2907-1
- Zoro #
- G323355099
- UPC #
- 015082897288
- Country of Origin
- China
- Process
- Flux-Cored Welding (FCAW)
- Compatible MIG Gun Series
- K126 PRO Innershield
- Compatible Brand
- Lincoln Electric
- Material
- Teflon
- Compatible MIG Gun Model
- K126 PRO Innershield Guns
- Item
- Insulator
- Insulator Series
- K126 PRO Innershield
- Features
- Protects From Spatter Bridging on Gun Tube, Teflon Material Provides Resistance to High Heat Applications
- Shell Material
- Teflon
- Traction Material
- Teflon
Dimensions
- Fits Chest Size
- Protects From Spatter Bridging on Gun Tube, Teflon Material Provides Resistance to High Heat Applications
Description
Insulator, Features Protects From Spatter Bridging on Gun Tube, Teflon Material Provides Resistance to High Heat Applications, Material Teflon
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.