Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IntermediateEducation WeldngGear, Men, M

  • Mfr # K4595-M

  • Zoro # G821682895


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Garment Type
Welding Kit
Color
Black
Fabric Weight
9 oz.
Material
9 oz. FR Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4595-M
Zoro #
G821682895
UPC #
015082865041
Country of Origin
United States

Dimensions

Size
M

Details

Item
Welding Gear Ready-Pak
Garment Type
Welding Kit
Color
Black
Fabric Weight
9 oz.
Material
9 oz. FR Cotton

Description

Intermediate Education Welding Gear,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.