K3109 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, 2XL
Mfr # K3109-2XL
Zoro # G9685046
product price:Â $97.39
/ea
Free Shipping & Returns
Key Features
Cuff Material
Cowhide
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Leather
Palm Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K3109-2XL
Zoro #
G9685046
UPC #
015082563374
Country of Origin
China
Dimensions
Glove Size
2XL
Cuff Length
5 in
Glove Length
16 in
Length
16"
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Wing, Glove Cut Gunn - Full Back, Cuff 5 in Gauntlet, Glove Size 2XL, Hand Left/Right, Color Black/Red, Cuff Material Cowhide, Design Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.