Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Leather, Grey, XL

  • Mfr # K3769-XL

  • Zoro # G212932646


product price: $20.19
/ea
Sold in multiples of 12 for $242.28

Key Features

Color
Grey
Material
Leather
Thumb Style
Keystone
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3769-XL
Zoro #
G212932646
UPC #
015082859231
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Grey
Material
Leather
Thumb Style
Keystone
Glove Liner Material
Unlined

Description

Driving Gloves,Trad. Leather,Grey,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.