Zoro Homepage

LINCOLN 1pc MIG V-Knurl Drive Roll

  • Mfr # KP2529-3

  • Zoro # G202594755


product price: $23.59
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW)
For Wire Type
Flux-Cored
Type
Drive Roll
Compatible with Brand
Lincoln
For Welder Model
K2471-2, K2473-2, K3018-2, K3963-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2529-3
Zoro #
G202594755
UPC #
015082676425
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.045 in

Details

Item
Drive Roll
Welding Processes
Flux-Cored Welding (FCAW)
For Wire Type
Flux-Cored
Type
Drive Roll
Compatible with Brand
Lincoln
For Welder Model
K2471-2, K2473-2, K3018-2, K3963-1
For Welder Series
Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP
Drive Roll Type
V-Knurl

Description

Drive Roll, Type Drive Roll, Compatible with Brand Lincoln, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Power MIG 140C, Power MIG 180 Dual, Power MIG 180C, Power MIG 210 MP, For Welder Model K2471-2, K2473-2, K3018-2, K3963-1, Welding Processes Flux-Cored Welding (FCAW), Minimum Wire Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.