Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN 9SS19515-7M

  • Mfr # KP4748-ST

  • Zoro # G802659311


product price: $10.85
/ea
Sold in multiples of 2 for $21.70

Key Features

For Use With
17/18/26 Torches
Reference Number
18CG
Compatible with Series
17, 18, 26, A-150, A-200, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350
Color
White
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4748-ST
Zoro #
G802659311
UPC #
015082259222
Country of Origin
United States

Details

Item
Cup Gasket
For Use With
17/18/26 Torches
Reference Number
18CG
Compatible with Series
17, 18, 26, A-150, A-200, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350
Color
White
Type
Standard
Welding Processes
TIG Welding (GTAW)
TIG Torch Application
Gas Lens, Non-Gas Lens
Compatible with Manufacturer Model Number

Description

Cup Gasket, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.