Zoro Homepage

LINCOLN Air-Cooled TIG Torch

  • Mfr # K1782-16

  • Zoro # G3618210


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Application
Auto Body, Farm, Home, Shop
Series
PTA-9
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1782-16
Zoro #
G3618210
UPC #
015082832999
Country of Origin
United States

Dimensions

For Maximum Electrode Diameter
1/8 in
Power Cord Length
12 1/2 ft
For Minimum Electrode Diameter
0.020 in

Details

Item
TIG Torch
Application
Auto Body, Farm, Home, Shop
Series
PTA-9
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
125
Compatible with Brand
Lincoln
Accepts
Tungsten Sizes 0.020 in to 1/8 in
TIG Torch Series
PTA-9
Features
Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge
Duty Rating
Light-Duty
Model
9
Weight
2.5 lb
Power Cord Construction
1-Piece
Maximum Current
125 A
Gas Valve Included
No
Compatible with Series
K1782
Duty Cycle
60 %
Number of Pieces
1
Power Cord Material
Rubber

Description

TIG Torch, Compatible with Series K1782, Duty Cycle 60 Percent, Maximum Current 125 A, Neck Type Rigid, TIG Torch Series PTA-9, Welding Processes TIG Welding (GTAW), Application Auto Body, Farm, Home, Shop, Compatible with Brand Lincoln, Duty Rating Light-Duty, Cooling Method Air-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.020 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.