LINCOLN Bottleneck MIG Weld Nozzle
Mfr # KP3160-1-50F
Zoro # G302283634
product price: $27.59
/eaKey Features
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
For Gas Diffuser Number
KP2746-1
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP3160-1-50F
Zoro #
G302283634
UPC #
015082537771
Country of Origin
China
Dimensions
Bore Diameter
1/2 in
Details
Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
For Gas Diffuser Number
KP2746-1
Connection Type
Threaded
For Contact Tip Series
Magnum Pro 350A
Compatible with Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Nozzle Number
KP3160-1-50F
Maximum Amperage
350 A
Compatible with Model
K2651-1,K2651-2,K2651-2-6-45,K2651-3,K2651-4,K2652-1,K2652-2,K2652-2-10-45,K2652-3,K2652-4,K2950-1,K2950-2,K2950-2-10-45,K2951-1,K2951-2,K2951-2-10-116,K2951-2-10-45,K2951-2-6-45,K2951-3,K2951-4,K3092-1,K3092-2,K3092-3,K3092-4,K3130-1,K3130-2,K3130-3,K3130-4,K3131-1,K3131-2,K3131-3,K3131-4,K3132-1,K3132-2,K3132-3,K3132-4
Nozzle to Tip Relationship
Flush
Nozzle Shape
Bottleneck
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.