Zoro Homepage

LINCOLN Bottleneck MIG Weld Nozzle

  • Mfr # KP3160-1-50S

  • Zoro # G502283793


product price: $27.19
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
Nozzle to Tip Relationship
1/8 in Stickout
Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP3160-1-50S
Zoro #
G502283793
UPC #
015082537788
Country of Origin
China

Dimensions

Bore Diameter
1/2 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
Nozzle to Tip Relationship
1/8 in Stickout
Compatible with Model
K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
For Contact Tip Series
Magnum Pro 350A
For Gas Diffuser Number
KP2746-1
Nozzle Number
KP3160-1-50S
Nozzle Shape
Bottleneck
Compatible with Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Connection Type
Threaded
Maximum Amperage
350 A

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.