Zoro Homepage

LINCOLN Bottleneck MIG Weld Nozzle

  • Mfr # KP3161-1-62R

  • Zoro # G302283382


product price: $40.35
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 550A
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Nozzle Number
KP3161-1-62R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP3161-1-62R
Zoro #
G302283382
UPC #
015082537702
Country of Origin
China

Dimensions

Bore Diameter
5/8 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 550A
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Nozzle Number
KP3161-1-62R
Maximum Amperage
550 A
Compatible with Model
K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
For Contact Tip Series
Magnum Pro 550A
Connection Type
Threaded
Nozzle Shape
Bottleneck
Nozzle to Tip Relationship
1/8 in Recess
For Gas Diffuser Number
KP2747-1, KP2747-2, KP3155-1

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.