Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN Conical MIG Weld Nozzle

  • Mfr # KP2743-2-62S

  • Zoro # G902283638


product price: $31.65
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 550A
Bore Diameter
5/8 in
Compatible with Model
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2743-2-62S
Zoro #
G902283638
UPC #
015082877884
Country of Origin
China

Dimensions

Bore Diameter
5/8 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 550A
Compatible with Model
Maximum Amperage
550 A
Connection Type
Slip-On
Nozzle Number
KP2743-2-62S
For Contact Tip Series
Magnum Pro 550A
Nozzle to Tip Relationship
1/8 in Stickout
Nozzle Shape
Conical
For Gas Diffuser Number
KP2747-1, KP2747-2, KP3155-1
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.