Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN Conical MIG Weld Nozzle

  • Mfr # KP2743-2-75F

  • Zoro # G002283859


product price: $31.39
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 550A
For Gas Diffuser Number
KP2747-1, KP2747-2, KP3155-1
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2743-2-75F
Zoro #
G002283859
UPC #
015082877808
Country of Origin
China

Dimensions

Bore Diameter
3/4 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 550A
For Gas Diffuser Number
KP2747-1, KP2747-2, KP3155-1
Nozzle to Tip Relationship
Flush
Nozzle Shape
Conical
Compatible with Model
For Contact Tip Series
Magnum Pro 550A
Nozzle Number
KP2743-2-75F
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Connection Type
Slip-On
Maximum Amperage
550 A

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.