LINCOLN Conical MIG Weld Nozzle (Discontinued)
- Mfr # KP2743-2-75R
- Zoro # G402283640
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP2743-2-75R
Zoro #
G402283640
UPC #
015082877747
Country of Origin
China
Dimensions
Bore Diameter
3/4 in
Details
Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 550A
For Contact Tip Series
Magnum Pro 550A
For Gas Diffuser Number
KP2747-1, KP2747-2, KP3155-1
Nozzle Shape
Conical
Compatible with Model
Maximum Amperage
550 A
Nozzle to Tip Relationship
1/8 in Recess
Nozzle Number
KP2743-2-75R
Compatible with Series
Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Connection Type
Slip-On
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.