Zoro Homepage

LINCOLN ELECTRIC LF-74

  • Mfr # K2426-5

  • Zoro # G102485733


product price: $4,398.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Phase
Single-Phase
Includes
.035/.045 " Solid Wire Drive Rolls and Guide, Control Cable (K1797-10), Heavy Duty Wire Reel Stand (K1524-3). 60 lbs wire package maximum.
Overall Height
15.31 in
Minimum Wire Diameter
0.023 in (Solid), 0.030 in (Flux-Cored)
Portability
Benchtop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2426-5
Zoro #
G102485733
UPC #
015082891354
Country of Origin
United States

Dimensions

Overall Height
15.31 in
Minimum Wire Diameter
0.023 in (Solid), 0.030 in (Flux-Cored)
Maximum Spool Diameter
12 in
Overall Width
13 in
Maximum Wire Diameter
1/16 in (Solid), 5/64 in (Flux-Cored)
Overall Depth
27.7 in

Details

Phase
Single-Phase
Includes
.035/.045 " Solid Wire Drive Rolls and Guide, Control Cable (K1797-10), Heavy Duty Wire Reel Stand (K1524-3). 60 lbs wire package maximum.
Portability
Benchtop
Compatible with Model
K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1728-13, K1728-5, K1728-6, K2400-1, K2400-2, K3425-1, K3607-1, K4271-1, K4272-1, K4273-1
Welding Mode
CV
Wire Feeder Configuration
4-Roll
Compatible with Brand
Lincoln
Input Frequency
50/60 Hz
Maximum Spool Weight
60 lb
Maximum Wire Feed Speed
800 in/min
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Wire Type
Flux-Cored, Solid
Item
Wire Feeder
Series
LF-74
Input Voltage
24 V AC
Weight
63 lb
Color
Red
Application
General Fabrication
Rated Output
600 A @ 60%
Features
Geardriven Wire Drive Rolls
Compatible with Series
Flextec 350X, Flextec 350X PowerConnect, Flextec 500X, Flextec 650X, Idealarc DC400, Idealarc DC600, Invertec V350 Pro
Model
K2426-5

Description

Wire Feeder, Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1728-13, K1728-5, K1728-6, K2400-1, K2400-2, K3425-1, K3607-1, K4271-1, K4272-1, K4273-1, Compatible with Series Flextec 350X, Flextec 350X PowerConnect, Flextec 500X, Flextec 650X, Idealarc DC400, Idealarc DC600, Invertec V350 Pro, Compatible with Brand Lincoln, For Wire Type Flux-Cored, Solid, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.