Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN KP3076-1 MIG Gas Diff

  • Mfr # KP3076-1

  • Zoro # G302485663


product price: $15.89
/ea

Key Features

Series
Magnum Pro
Compatible with Model
K3269-1, K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1
For Nozzle Series
Magnum Pro 350A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP3076-1
Zoro #
G302485663
UPC #
015082917177
Country of Origin
China

Details

Item
Gas Diffuser
Series
Magnum Pro
Compatible with Model
K3269-1, K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1
For Nozzle Series
Magnum Pro 350A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Connection Type
Threaded
Gas Diffuser Number
KP3076-1
For Contact Tip Series
Magnum Pro 350A
Compatible with Series
Magnum Pro 100L, Magnum Pro 100SG, Magnum Pro 175L

Description

Gas Diffuser, Compatible with Brand Lincoln, Series Magnum Pro, Gas Diffuser Number KP3076-1, Compatible with Series Magnum Pro 100L, Magnum Pro 100SG, Magnum Pro 175L, Compatible with Model K3269-1, K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, Connection Type Threaded, For Contact Tip Series Magnum Pro 350A, For Nozzle Series Magnum Pro 350A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.