LINCOLN KP4748-GL
Mfr # KP4748-GL
Zoro # G802659274
product price: $11.29
/eaSold in multiples of 2 for $22.58
Key Features
For Use With
17/18/26 Gas Lenses
Type
Standard
Welding Processes
TIG Welding (GTAW)
Color
White
Compatible with Series
PTA-17, PTA-26, PTW-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP4748-GL
Zoro #
G802659274
UPC #
015082948676
Country of Origin
China
Details
Item
Insulator
For Use With
17/18/26 Gas Lenses
Type
Standard
Welding Processes
TIG Welding (GTAW)
Color
White
Compatible with Series
PTA-17, PTA-26, PTW-18
TIG Torch Application
Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Stubby Gas Lens, Stubby Non-Gas Lens
Compatible with Manufacturer Model Number
PTA-17 PTA-17F, PTA-17V, PTA-17FV, PTW-18, PTA-26 PTA-26F, PTA-26FV
Description
Insulator, Compatible with Model PTA-17 PTA-17F, PTA-17V, PTA-17FV, PTW-18, PTA-26 PTA-26F, PTA-26FV, Compatible with Series PTA-17, PTA-26, PTW-18, TIG Torch Application Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Stubby Gas Lens, Stubby Non-Gas Lens, Type Standard, Welding Processes TIG Welding (GTAW), Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.